This product requires certification to purchase.

40W 3-Light Candelabra E-12 Base Incandescent Light Kit in Corsican Gold

Quorum International

Salon 40W 3-Light Candelabra E-12 Base Incandescent Light Kit in Corsican Gold

  • Fast #
  • Part #Q23839088
  • Item #7183829
  • Manufacturer Part #2383-9088
5 out of 5 Customer Rating
Brand image
Quorum International

Salon 40W 3-Light Candelabra E-12 Base Incandescent Light Kit in Corsican Gold

  • Fast #
  • Part #Q23839088
  • Item #7183829
  • Manufacturer Part #2383-9088
5 out of 5 Customer Rating

X Points

Color Finish Name: Corsican Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Salon
Color Finish Category:
Gold Tones
Color Finish Name:
Corsican Gold
Height:
4-3/4
Light Bulb Type:
Incandescent
Number of Lights:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
190808067876
Watts:
40
Width:
8