40W 3-Light Candelabra E-12 Base Incandescent Light Kit in Mystic Silver
Salon 40W 3-Light Candelabra E-12 Base Incandescent Light Kit in Mystic Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Salon
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Mystic Silver
- Height:
- 4-3/4
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Watts:
- 40
- Width:
- 8