This product requires certification to purchase.

40W 3-Light Candelabra E-12 Base Incandescent Light Kit in Old World

Quorum International

Salon 40W 3-Light Candelabra E-12 Base Incandescent Light Kit in Old World

  • Fast #
  • Part #Q23839095
  • Item #7183800
  • Manufacturer Part #2383-9095
3.4 out of 5 Customer Rating
Brand image
Quorum International

Salon 40W 3-Light Candelabra E-12 Base Incandescent Light Kit in Old World

  • Fast #
  • Part #Q23839095
  • Item #7183800
  • Manufacturer Part #2383-9095
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Old World Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Salon
Color Finish Category:
Bronze Tones
Color Finish Name:
Old World
Dimmable:
Yes
ETL Listed:
No
Height:
4-3/4
Light Bulb Shape Code:
B10
Lighting Style:
Traditional
Material:
Iron, Ceramic, Copper, Glass
Number of Lights:
3
Product Type:
Light Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
190808067890
Volts:
120V
Watts:
40
Width:
8