60W 1-Light Candelabra E-12 Wall Sconce in Vintage Copper
San Miguel 60W 1-Light Candelabra E-12 Wall Sconce in Vintage Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- San Miguel
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Vintage Copper
- Depth:
- 6-1/2
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 26-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- French Country, Traditional
- Material:
- Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 190808075505
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 60
- Width:
- 9-1/4