San Miguel 4 Light 36" Wide Bathroom Vanity Light
San Miguel San Miguel 4 Light 36" Wide Bathroom Vanity Light
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- European Inspired Design
- Traditional Appeal
- Rustic Accents
- Ornate Detailing
Specifications
- ADA Compliant:
- No
- Collection:
- San Miguel
- Color Finish Category:
- Whites
- Color Finish Name:
- Persian White
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 11
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- Number of Lights:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer WWW.P65warnings.ca.gov.
- Type:
- Q5073470
- UL Listed:
- Yes
- UPC:
- 190808075611
- Volts:
- 120V
- Watts:
- 100
- Width:
- 36