100W 5-Light Medium E-26 Vanity Fixture in Old World
Signature 100W 5-Light Medium E-26 Vanity Fixture in Old World
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Traditional Appeal
- Transitional Versatility
- Vintage Design
- Soft Curvature
Specifications
- ADA Compliant:
- No
- Collection:
- Signature
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World
- Depth:
- 7-3/4
- ETL Listed:
- No
- Glass Type:
- Faux Alabaster
- Height:
- 8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- Number of Lights:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808064493
- Volts:
- 120V
- Watts:
- 100
- Width:
- 36