13W 4-Light Medium E-26 Base Incandescent Light Kit in Vintage Gold Leaf
Signature 13W 4-Light Medium E-26 Base Incandescent Light Kit in Vintage Gold Leaf
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Collection:
- Signature
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vintage Gold Leaf
- Height:
- 3
- Light Bulb Type:
- Compact Fluorescent
- Material:
- Glass
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Watts:
- 13
- Width:
- 10