15W 1-Light LED Ceiling Light in Oiled Bronze
Signature 15W 1-Light LED Ceiling Light in Oiled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Signature
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Color Temperature:
- 3000
- Diameter:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 1 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1050
- Material:
- Glass, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 7-1/2 in