This product requires certification to purchase.

7 in. 3-Light Medium E-26 Base Bath Light in Persian White

Quorum International

Signature 7 in. 3-Light Medium E-26 Base Bath Light in Persian White

  • Fast #
  • Part #Q5104370
  • Item #7183609
  • Manufacturer Part #5104-3-70
4.1 out of 5 Customer Rating
Brand image
Quorum International

Signature 7 in. 3-Light Medium E-26 Base Bath Light in Persian White

  • Fast #
  • Part #Q5104370
  • Item #7183609
  • Manufacturer Part #5104-3-70
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Persian White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Signature
Color Finish Category:
Whites
Color Finish Name:
Persian White
Depth:
7
ETL Listed:
No
Glass Type:
Satin Opal
Height:
8-3/8
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Glass
Number of Lights:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
Watts:
100
Width:
24