SILVER MERCURY GLASS BARRELL GLOBE
SILVER MERCURY GLASS BARRELL GLOBE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Mercury
- ETL Listed:
- No
- Height:
- 5-1/2
- Lighting Style:
- Transitional
- Material:
- Glass
- Product Type:
- Glass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808047090
- Width:
- 4-1/4