Sliding Fan and Light Control Wall Remote in White
Sliding Fan and Light Control Wall Remote in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- On/off power
- Includes faceplate
Specifications
- AMP:
- 10.25
- Ceiling Fan Blade Finish:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Lighting Style:
- Traditional
- Material:
- Plastic, Steel, Copper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808059420
- Volts:
- 120V