SN 1 100W MED INCAND SCONCE
SN 1 100W MED INCAND SCONCE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Geometric Design
- Modern Influence
- Transitional Versatility
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- No
- Glass Type:
- Satin Opal
- Height:
- 9-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808041807
- Volts:
- 120V
- Watts:
- 100
- Width:
- 4-3/4