SN 4 100 Watts Medium Incandescent Bath Light
SN 4 100 Watts Medium Incandescent Bath Light
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Transitional Versatility
- Modern Appeal
- Geometric Influence
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- No
- Glass Type:
- Satin Opal
- Height:
- 7-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Type:
- Q5369465
- UL Listed:
- Yes
- UPC:
- 190808043696
- Volts:
- 120V
- Watts:
- 100
- Width:
- 33