1-Light Mini Pendant in Toasted Sienna
Spencer 1-Light Mini Pendant in Toasted Sienna
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Spencer
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Toasted Sienna
- Energy Star Compliant:
- No
- Height:
- 18-1/4 in
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7-1/2 in