100W 2-Light Wall Sconce in Oiled Bronze
Spencer 100W 2-Light Wall Sconce in Oiled Bronze
Product Details
Product Details
- Soft Curvature
- Transitional Versatility
- Traditional Appeal
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Spencer
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- ETL Listed:
- No
- Glass Type:
- Satin Opal
- Height:
- 9
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808064578
- Volts:
- 120V
- Watts:
- 100
- Width:
- 16-1/2