This product requires certification to purchase.

3-Light 100W Vanity Fixture in Spencer Classic Nickel

Quorum International

Spencer 3-Light 100W Vanity Fixture in Spencer Classic Nickel

  • Fast #
  • Part #Q5110364
  • Item #7067415
  • Manufacturer Part #5110-3-64
3.7 out of 5 Customer Rating
Brand image
Quorum International

Spencer 3-Light 100W Vanity Fixture in Spencer Classic Nickel

  • Fast #
  • Part #Q5110364
  • Item #7067415
  • Manufacturer Part #5110-3-64
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Classic Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Soft Curvature
  • Transitional Versatility
  • Traditional Appeal
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Spencer
Color Finish Category:
Nickel Tones
Color Finish Name:
Classic Nickel
Depth:
8-1/4 in
ETL Listed:
No
Glass Type:
Faux Alabaster
Height:
10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
3
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
UPC:
190808066213
Volts:
120V
Watts:
100 W
Width:
25 in