This product requires certification to purchase.

14-3/4 in. 60W 1-Light Medium E-26 Incandescent Clear Glass Pendant in Studio White with Aged Brass

Quorum International

Sphere 14-3/4 in. 60W 1-Light Medium E-26 Incandescent Clear Glass Pendant in Studio White with Aged Brass

  • Fast #
  • Part #Q83140880
  • Item #8592585
  • Manufacturer Part #83-14-0880
3.9 out of 5 Customer Rating
Brand image
Quorum International

Sphere 14-3/4 in. 60W 1-Light Medium E-26 Incandescent Clear Glass Pendant in Studio White with Aged Brass

  • Fast #
  • Part #Q83140880
  • Item #8592585
  • Manufacturer Part #83-14-0880
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Studio White, Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Modern Farmhouse Design
  • Geometric Appeal
  • Transitional Versatility
  • Adjustable Height
  • Modern Design
  • Industrial Appeal
  • Elevated when display in multiples
  • Chain/Stem Hanging System
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Sphere
Color Finish Category:
Whites
Color Finish Name:
Studio White, Aged Brass
Diameter:
14-3/4
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
14-1/2
Installation Type:
Chain Hung, Stem Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Contemporary, Industrial, Modern, Transitional
Material:
Steel, Glass
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
UPC:
190808135056
Volts:
120V
Watts:
60
Width:
14-3/4