40W 1-Light Medium E-26 Pendant Light in Artisan Brass
Sphere 40W 1-Light Medium E-26 Pendant Light in Artisan Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Boho-charm
- Modern farmhouse design
- Open frame Look
- Artisan design
- Adjustable height
- Rustic appeal
Specifications
- ADA Compliant:
- No
- Collection:
- Sphere
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Artisan Brass
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 15 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Soft
- Material:
- Iron
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 190808134516
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 16 in