26-1/4 in. 60W 1-Light Medium E-26 Pendant in Charcoal
Sphere 26-1/4 in. 60W 1-Light Medium E-26 Pendant in Charcoal
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Boho-Charm
- Modern Farmhouse Design
- Open Frame Look
- Artisan Design
- Adjustable Height
- Rustic Appeal
- Industrial Styling
Specifications
- ADA Compliant:
- No
- Collection:
- Sphere
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Diameter:
- 26-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 28 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Soft
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 190808137111
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26-1/4 in