This product requires certification to purchase.

Strip Light in White

Quorum International

Strip Light in White

  • Fast #
  • Part #Q8002416
  • Item #2310003
  • Manufacturer Part #80024-1-6
3.6 out of 5 Customer Rating
Brand image
Quorum International

Strip Light in White

  • Fast #
  • Part #Q8002416
  • Item #2310003
  • Manufacturer Part #80024-1-6
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flush Mounted to Surface
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Ballast Type:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
3 in
Installation Type:
Ceiling Mount
Length:
24-3/4 in
Light Bulb Base Type:
Medium Bi-Pin
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
UPC:
190808052452
Volts:
120V
Watts:
20 W
Width:
3-1/2 in