3-Light Island in Toasted Sienna
Summerset 3-Light Island in Toasted Sienna
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Summerset
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Toasted Sienna
- Height:
- 27
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Classic, Traditional
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100
- Width:
- 12