3-Light Vanity in Toasted Sienna
Summerset 3-Light Vanity in Toasted Sienna
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Summerset
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Toasted Sienna
- Height:
- 9-1/2 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 24-1/2 in