This product requires certification to purchase.

80in. DC Ceiling Fan with Remote (6?Blade Low?Profile) in Matte Black

Quorum International

Titus 80in. DC Ceiling Fan with Remote (6?Blade Low?Profile) in Matte Black

  • Fast #
  • Part #Q2080659
  • Item #9947000
  • Manufacturer Part #20806-59
5 out of 5 Customer Rating
Brand image
Quorum International

Titus 80in. DC Ceiling Fan with Remote (6?Blade Low?Profile) in Matte Black

  • Fast #
  • Part #Q2080659
  • Item #9947000
  • Manufacturer Part #20806-59
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 80"-6 blade fan with a 25 degree bade pitch
  • Requires Certification
Dimensions & Measurements
Blade Pitch
25°
Blade Span
80 in
Characteristics & Features
Ceiling Fan Blade Finish
Matte Black
Collection
Titus
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Steel
Number of Blades
6
Electrical & Operational Information
AMP
0.08
RPM
95
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
Q2080659
UL Listed
Yes
UPC
190808147813