This product requires certification to purchase.

2 Light Par Holder in Black

Quorum International

Transitional 2 Light Par Holder in Black

  • Fast #
  • Part #Q691215
  • Item #960441
  • Manufacturer Part #691-2-15
3.3 out of 5 Customer Rating
Brand image
Quorum International

Transitional 2 Light Par Holder in Black

  • Fast #
  • Part #Q691215
  • Item #960441
  • Manufacturer Part #691-2-15
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minimalist Design
  • Easy to Maintain Finish
  • Requires Certification

Specifications

Collection:
Transitional
Color Finish Category:
Blacks
Color Finish Name:
Black
ETL Listed:
No
Height:
5 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
PAR38
Light Bulb Type:
Incandescent
Material:
Metal
Number of Lights:
2
Product Type:
Par Holder
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
UPC:
190808061140
Volts:
120V
Watts:
150 W
Width:
11 in