This product requires certification to purchase.

2 Light Par Holder in White

Quorum International

Transitional 2 Light Par Holder in White

  • Fast #
  • Part #Q69126
  • Item #902487
  • Manufacturer Part #691-2-6
3.9 out of 5 Customer Rating
Brand image
Quorum International

Transitional 2 Light Par Holder in White

  • Fast #
  • Part #Q69126
  • Item #902487
  • Manufacturer Part #691-2-6
3.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Grand Prairie, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Minimalist Design
  • Easy to Maintain Finish
  • Requires Certification

Specifications

Collection:
Transitional
Color Finish Category:
Whites
Color Finish Name:
White
ETL Listed:
No
Height:
5
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
PAR38
Light Bulb Type:
Incandescent
Material:
Metal
Number of Lights:
2
Product Type:
Par Holder
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
UPC:
190808035226
Volts:
120V
Watts:
150
Width:
11