54 in. 67W 3-Blade Ceiling Fan with Incandescent Light in Oiled Bronze
Trimark 54 in. 67W 3-Blade Ceiling Fan with Incandescent Light in Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.58, 0.51, 0.33
- Blade Pitch:
- 18°
- Blade Span:
- 54 in
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Trimark
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Energy Star Compliant:
- No
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Number of Blades:
- 3
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Watts:
- 67 W