30W 1-Light 3-Blade Array LED Ceiling Fan in Satin Nickel
Trinity 30W 1-Light 3-Blade Array LED Ceiling Fan in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Modern form and classic, distressed finish
- Quintessential rustic look
- Graceful curves
- Boho-chic, eclectic, or modern farmhouse style
Specifications
- AMP:
- 0.08, 0.09, 0.11, 0.17, 0.26, 0.29
- Blade Pitch:
- 18°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4617 ft3/min
- Ceiling Fan Blade Finish:
- Weathered Oak
- Collection:
- Trinity
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 15-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1274
- Material:
- Steel, Aluminum, Wood, Copper, Glass
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 167
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 190808126283
- Volts:
- 120V
- Watts:
- 30 W