33W 3-Blade Ceiling Fan in Noir
Trio 33W 3-Blade Ceiling Fan in Noir
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Modern form and classic, distressed finish
- Boho-chic, eclectic, or modern farmhouse style
- Three blade design features a linear look
Specifications
- AMP:
- 0.03, 0.06, 0.11, 0.17, 0.26, 0.41
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6987.34 ft3/min
- Ceiling Fan Blade Finish:
- Weathered Oak
- Collection:
- Trio
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Control Type:
- Wall Control
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 13-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Contemporary
- Material:
- Steel, Zinc, Wood, Copper
- Number of Blades:
- 3
- RPM:
- 149
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 190808126320
- Volts:
- 120V
- Watts:
- 33 W