This product requires certification to purchase.

1/2 x 24 in. Fan Downrod in Charcoal

Quorum International

Universal 1/2 x 24 in. Fan Downrod in Charcoal

  • Fast #
  • Part #Q62493
  • Item #1511292
  • Manufacturer Part #6-2493
3.8 out of 5 Customer Rating
Brand image
Quorum International

Universal 1/2 x 24 in. Fan Downrod in Charcoal

  • Fast #
  • Part #Q62493
  • Item #1511292
  • Manufacturer Part #6-2493
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Universal
Color Finish Category:
Blacks
Color Finish Name:
Charcoal
Diameter:
1/2 in
ETL Listed:
No
Length:
24 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes