This product requires certification to purchase.

52 in. 67W 5-Blade Ceiling Fan with CFL Light in Toasted Sienna

Quorum International

Vanderbilt 52 in. 67W 5-Blade Ceiling Fan with CFL Light in Toasted Sienna

  • Fast #
  • Part #Q775258744
  • Item #7183874
  • Manufacturer Part #77525-8744
5 out of 5 Customer Rating
Brand image
Quorum International

Vanderbilt 52 in. 67W 5-Blade Ceiling Fan with CFL Light in Toasted Sienna

  • Fast #
  • Part #Q775258744
  • Item #7183874
  • Manufacturer Part #77525-8744
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

AMP:
0.52, 0.37, 0.21
Blade Pitch:
12°
Blade Span:
52 in
Ceiling Fan Blade Finish:
Toasted Sienna/Walnut
Collection:
Vanderbilt
Color Finish Category:
Bronze Tones
Color Finish Name:
Toasted Sienna
Energy Star Compliant:
Yes
Light Bulb Base Type:
GU24
Light Bulb Type:
Compact Fluorescent
Lighting Direction:
Down Lighting
Number of Blades:
5
Number of Lights:
4
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Watts:
67