62W Ceiling 5-Blade Fan in Aged Brass
Virtue 62W Ceiling 5-Blade Fan in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Transitional Design
- Energy Efficient
- Minimalist Aesthetic
Specifications
- AMP:
- 0.22, 0.4, 0.52
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 4566
- Ceiling Fan Blade Finish:
- Matte Black/Weathered Oak
- Collection:
- Virtue
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Control Type:
- Pull Chain
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 11-1/2
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Transitional
- Material:
- Steel, Zinc, Wood, Copper, Aluminum
- Number of Blades:
- 5
- RPM:
- 170
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 190808133779
- Volts:
- 120V
- Watts:
- 62