This product requires certification to purchase.

66W 3-Light 5-Blade Medium E-26 LED Ceiling Fan in Aged Brass

Quorum International

Virtue 66W 3-Light 5-Blade Medium E-26 LED Ceiling Fan in Aged Brass

  • Fast #
  • Part #Q65252380
  • Item #8592699
  • Manufacturer Part #6525-2380
3.5 out of 5 Customer Rating
Brand image
Quorum International

Virtue 66W 3-Light 5-Blade Medium E-26 LED Ceiling Fan in Aged Brass

  • Fast #
  • Part #Q65252380
  • Item #8592699
  • Manufacturer Part #6525-2380
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Transitional Design
  • Energy Efficient
  • Minimalist Aesthetic
  • Requires Certification

Specifications

AMP:
0.22, 0.39, 0.55
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
Not for Sale in CA
CFM:
4596
Ceiling Fan Blade Finish:
Matte Black/Weathered Oak
Collection:
Virtue
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Color Temperature:
2700
Control Type:
Pull Chain
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Clear Seeded
Height:
16-1/2
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Globe
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1500
Material:
Steel, Zinc, Wood, Copper, Aluminum, Glass
Number of Blades:
5
Number of Lights:
3
RPM:
173
UL Listed:
Suitable for Dry Locations
UPC:
190808134431
Volts:
120V
Watts:
66