66W 3-Light 5-Blade Medium E-26 LED Ceiling Fan in Matte Black
Virtue 66W 3-Light 5-Blade Medium E-26 LED Ceiling Fan in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Transitional Design
- Energy Efficient
- Minimalist Aesthetic
Specifications
- AMP:
- 0.22, 0.39, 0.55
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4596 ft3/min
- Ceiling Fan Blade Finish:
- Matte Black/Weathered Grey
- Collection:
- Virtue
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 2700
- Control Type:
- Pull Chain
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Clear Seeded
- Height:
- 16-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1500
- Material:
- Steel, Zinc, Wood, Copper, Aluminum, Glass
- Number of Blades:
- 5
- Number of Lights:
- 3
- RPM:
- 173
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 190808134417
- Volts:
- 120V
- Watts:
- 66 W