60W 2-Light 19-1/2 in. Outdoor Wall Sconce in Black
Westerly 60W 2-Light 19-1/2 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Modern style
- Suited For outdoor spaces
- Clear diffusion of light
- Transitional versatility
- Easy to maintain finish
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Westerly
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 19-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum, Glass, Iron
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 190808119575
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 7-1/2 in