This product requires certification to purchase.

60W 4-Light Candelabra E-12 Outdoor Pendant in Noir

Quorum International

Westerly 60W 4-Light Candelabra E-12 Outdoor Pendant in Noir

  • Fast #
  • Part #Q7028469
  • Item #8592345
  • Manufacturer Part #7028-4-69
3.3 out of 5 Customer Rating
Brand image
Quorum International

Westerly 60W 4-Light Candelabra E-12 Outdoor Pendant in Noir

  • Fast #
  • Part #Q7028469
  • Item #8592345
  • Manufacturer Part #7028-4-69
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Modern Style
  • Suited For Outdoor Spaces
  • Clear Diffusion of Light
  • Transitional Versatility
  • Easy to Maintain Finish
  • Requires Certification

Specifications

Collection:
Westerly
Color Finish Category:
Blacks
Color Finish Name:
Noir
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
21 in
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Traditional, Transitional
Material:
Aluminum, Iron, Glass
Number of Lights:
4
Power Source:
Electric
UL Listed:
Suitable for Damp Locations
UPC:
190808119605
Volts:
120V
Watts:
60 W
Width:
9 in