This product requires certification to purchase.

60W 4-Light 21 in. Outdoor Wall Sconce in Black

Quorum International

Westerly 60W 4-Light 21 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #Q7027469
  • Item #8592268
  • Manufacturer Part #7027-4-69
4.7 out of 5 Customer Rating
Brand image
Quorum International

Westerly 60W 4-Light 21 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #Q7027469
  • Item #8592268
  • Manufacturer Part #7027-4-69
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Modern style
  • Suited For outdoor spaces
  • Clear diffusion of light
  • Transitional versatility
  • Easy to maintain finish
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Westerly
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
8 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
21 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Aluminum, Glass, Iron
Number of Lights:
4
Power Source:
Electric
UL Listed:
Suitable for Wet Locations
UPC:
190808119599
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
60 W
Width:
11 in