9 x 6-1/4 in. 60W 1-Light Outdoor Wall Lantern in Baltic Granite
Weston 9 x 6-1/4 in. 60W 1-Light Outdoor Wall Lantern in Baltic Granite
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Traditional Design
- Classic Styling
- Suitable for Outdoor Spaces
- Clear Diffusion of Light
- Easy to Maintain Finish
Specifications
- ADA Compliant:
- No
- Collection:
- Weston
- Color Finish Category:
- Greys
- Color Finish Name:
- Baltic Granite
- Depth:
- 6-1/2
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 9
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Traditional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808057235
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60
- Width:
- 6-1/4