29.5W 15-Blade Ceiling Fan with 60 in. Blade Span in Galvanized
Windmill 29.5W 15-Blade Ceiling Fan with 60 in. Blade Span in Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Larger Scale
- Rustic Aesthetic
- Modern Farmhouse Design
- Anchor Piece for Room
- Compact Motor Housing
- Great for Open Spaces
Specifications
- AMP:
- 0.42, 0.27, 0.21, 0.17, 0.11, 0.08
- Blade Pitch:
- 30°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3472
- Ceiling Fan Blade Finish:
- Weathered Oak
- Collection:
- Windmill
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Indoor Outdoor:
- Indoor
- Installation Type:
- Vertical
- Lighting Style:
- Farmhouse, Modern
- Material:
- Steel, Aluminum, Wood, Copper
- Number of Blades:
- 15
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- RPM:
- 173
- UL Listed:
- Yes
- UPC:
- 190808051295
- Volts:
- 120V
- Watts:
- 29.5