60 in. 29.5W 15-Blade Ceiling Fan in Oiled Bronze
Windmill 60 in. 29.5W 15-Blade Ceiling Fan in Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 0.42, 0.27, 0.21, 0.17, 0.11, 0.08
- Blade Pitch:
- 30°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- Weathered Oak
- Collection:
- Windmill
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Energy Star Compliant:
- No
- Height:
- 16-23/50 in
- Indoor Outdoor:
- Outdoor
- Number of Blades:
- 15
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 190808051288
- Watts:
- 32.6 W