72 in. 32.1W 15-Blade Ceiling Fan in Oiled Bronze
Windmill 72 in. 32.1W 15-Blade Ceiling Fan in Oiled Bronze
Frequently Purchased Together
Product Details
Product Details
- Larger Scale
- Rustic Aesthetic
- Modern Farmhouse Design
- Anchor Piece for Room
- Compact Motor Housing
- Great for Open Spaces
Specifications
- AMP:
- 0.41, 0.27, 0.18, 0.14, 0.10, 0.07
- Blade Pitch:
- 30°
- Blade Span:
- 72 in
- CFM:
- 2807 ft3/min
- Ceiling Fan Blade Finish:
- Weathered Oak
- Collection:
- Windmill
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Vertical
- Lighting Style:
- Farmhouse, Modern
- Material:
- Steel, Aluminum, Copper
- Number of Blades:
- 15
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- RPM:
- 147
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 32.1 W