This product requires certification to purchase.

1-Light 100W Wall Sconce in Oiled Bronze

Quorum International

Winslet 1-Light 100W Wall Sconce in Oiled Bronze

  • Fast #
  • Part #Q55291186
  • Item #7067459
  • Manufacturer Part #5529-1-186
5 out of 5 Customer Rating
Brand image
Quorum International

Winslet 1-Light 100W Wall Sconce in Oiled Bronze

  • Fast #
  • Part #Q55291186
  • Item #7067459
  • Manufacturer Part #5529-1-186
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Winslet
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Depth:
7-1/2
ETL Listed:
No
Height:
9
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
Watts:
100
Width:
4-3/4