Zinc Die Cast Door Chime Button
Zinc Die Cast Door Chime Button
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Surface mount
- Lighted
Specifications
- CE Approved:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World
- Depth:
- 3/4
- Height:
- 1-1/2
- Material:
- Zinc
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Smart Home Enabled:
- No
- UPC:
- 190808035349
- Width:
- 1