R-22 Refrigerant
R-22 Refrigerant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- Capacity:
- 25 lb
- Product Type:
- Refrigerant
- Refrigerant:
- RS-44b
- UPC:
- 024924801604
- Weight:
- 30 lb