R-407A Refrigerant
R-407A Refrigerant
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Freon™ 407A (R-407A) refrigerant is a reliable, stable, and nonflammable option for low- and medium-temperature refrigeration systems
- This non-ozone depleting, hydrofluorocarbon (HFC) refrigerant is a replacement for R-22 and provides a lower global warming potential (GWP) alternative to R-404A and R-507
- The flexibility of Freon™ 407A enables a range of options, including replacement of R-22 in older equipment; alternative to R-404A and R-507 in new system designs; conversion of existing R-404A refrigeration units to run or operate on R-407A
Specifications
- A2L Compatible:
- No
- Capacity:
- 25 lb
- Color Finish Name:
- Colorless
- Product Type:
- Refrigerant
- Refrigerant:
- R-407A