R-438A Refrigerant Gas
R-438A Refrigerant Gas
Product Details
Product Details
- Unique non-ozone depleting, long-term replacement for R-22 refrigerant
- Usable in equipment with compressors designed for R-22
- Replaces R-22 without equipment modification or changing out line sets
- Compatible with mineral, AB or POE oils
- Very similar operating pressure to R-22 with minimal capacity loss
- Comparable to R-22 performance with lower discharge temperatures
- Non-flammable; rated A1 by ASHRAE
- After retrofit, equipment can be topped-off with additional R-438A, if required
- EPA SNAP approved
Documents
Specifications
- A2L Compatible:
- No
- Product Type:
- Refrigerant Gas
- Refrigerant:
- R-438A
- Weight:
- 25