8 in. Brass Tapping Valve
8 in. Brass Tapping Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- FM Approved:
- No
- Material:
- Brass
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 8 in
- Valve Type:
- Waterworks Tapping Valve
- Waterworks Application:
- Water