This product requires certification to purchase.

120V Electronic Oil Ignitor

Beckett

PowerLight® 120V Electronic Oil Ignitor

  • Fast #
  • Part #B51805U
  • Item #1914593
  • Manufacturer Part #51805U
5 out of 5 Customer Rating
Brand image
Beckett

PowerLight® 120V Electronic Oil Ignitor

  • Fast #
  • Part #B51805U
  • Item #1914593
  • Manufacturer Part #51805U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • UL recognized in the US and Canada
  • 20kV peak rating guarantees quick and efficient ignition
  • A vacuum encapsulation process, using a synthetic resin, provides resistance to moisture, excellent heat dissipation and electrical insulation
  • Case material is a high temperature thermoplastic that provides high impact strength, scratch resistance, impenetrable to oil, and most chemicals
  • Adapts to multiple baseplates- making it the most versatile unit on the market. It will also fit on many other vendors' baseplates
  • Epoxy potting will not shrink or crack like tar-filled transformers
  • Requires Certification

Specifications

Collection:
PowerLight®
Height:
4-1/2
Ignitor Type:
Electric
Length:
9-1/5
Origin:
Domestic
Volts:
120VAC
Width:
4