This product requires certification to purchase.

120V Electric Ignitor

R. W. Beckett

PowerLight® 120V Electric Ignitor

  • Fast #
  • Part #B51837U
  • Item #1803326
  • Manufacturer Part #51837U
5 out of 5 Customer Rating
Brand image
R. W. Beckett

PowerLight® 120V Electric Ignitor

  • Fast #
  • Part #B51837U
  • Item #1803326
  • Manufacturer Part #51837U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Weil-Mclain QB180 Boiler
Collection:
PowerLight®
Height:
4-3/10
Length:
9-3/10
Volts:
120V
Width:
5-7/10