120V Electric Ignitor

Part #B51838U  |  Item #1914579  |  Manufacturer Part #51838U

Volts:

120V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: A & S Model Burners

Height: 3-1/5 in

Ignitor Type: Electric

Length: 5-1/5 in

Volts: 120V

Width: 4-2/5 in