3/4 Lo Water CO 120 VAC With TEST BTN
3/4 Lo Water CO 120 VAC With TEST BTN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Maximum Fluid Temperature: 250 F
- Warranty: 1 Year
Documents
Specifications
- CSA Certified:
- Yes
- Depth:
- 5-3/4
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- TLFA1203S1
- UL Listed:
- Yes
- UPC:
- 687752569599
- Volts:
- 120V
- Width:
- 4-41/100